KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Connector Nut, 1/4-20, Gr 2, ST, ZP, PK10

VALUE BRAND| Zoro #: G0944377| Mfr #: 1CJV6

$7.46 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia./Thread Size: 1/4"-20
Barrel Length: 8.00mm
Fastener Thread Type: UNC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0944377 Mfr #: 1CJV6
Dia./Thread Size: 1/4"-20Barrel Length: 8.00mm
Fastener Thread Type: UNCOverall Length: 12.00mm
Barrel Dia.: 9.00mmNut Style: Connector Nut
Basic Material: SteelMaterial Grade: Grade 2
Fastener Thread Direction: Right HandItem: Connector Nut
Fastener Thread Style: Fully ThreadedDrive Type: Hex
Fastener Finish: Zinc PlatedSystem of Measurement: Inch
Drive Size: 5mmCountry of Origin (subject to change): Taiwan, Province of China

Description

Connector Nut, Connector Nut, System of Measurement Inch, Basic Material Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 1/4 In.-20, Material Grade Grade 2, Fastener Thread Style Fully Threaded, Drive Type Hex, Drive Size 5.00mm, Barrel Dia. 9.00mm, Barrel Length 8.00mm, Overall Length 12.00mm, Package Quantity 10

Reviews