Connector Nut, 1/4-20, Gr 2, ST, ZP, PK10

VALUE BRAND| Zoro #: G0691503| Mfr #: 1CJV8

$8.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0691503 Mfr #: 1CJV8
Basic Material: SteelDrive Type: Hex
Material Grade: Grade 2Fastener Thread Direction: Right Hand
System of Measurement: InchItem: Connector Nut
Fastener Thread Type: UNCFastener Thread Style: Fully Threaded
Nut Style: Connector NutDrive Size: 5.00mm
Fastener Finish: Zinc PlatedDia./Thread Size: 1/4"-20
Barrel Length: 13.00mmBarrel Dia.: 9.00mm
Overall Length: 17.00mmCountry of Origin (subject to change): Taiwan

Product Description

Connector Nut, Connector Nut, System of Measurement Inch, Basic Material Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 1/4 In.-20, Material Grade Grade 2, Fastener Thread Style Fully Threaded, Drive Type Hex, Drive Size 5.00mm, Barrel Dia. 9.00mm, Barrel Length 13.00mm, Overall Length 17.00mm, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.