Connector Nut, 5/16-18, Gr 2, ST, PK10

VALUE BRAND| Zoro #: G1919477| Mfr #: 1CJV9

$8.97 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Style: Fully Threaded
Drive Size: 5mm
Overall Length: 17.00mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1919477 Mfr #: 1CJV9
Fastener Thread Style: Fully ThreadedDrive Size: 5mm
Overall Length: 17.00mmFastener Thread Direction: Right Hand
Nut Style: Connector NutFastener Thread Type: UNC
Drive Type: HexBasic Material: Steel
Dia./Thread Size: 5/16"-18Item: Connector Nut
Barrel Length: 13.00mmBarrel Dia.: 11.00mm
Fastener Finish: Black OxideMaterial Grade: Grade 2
System of Measurement: InchCountry of Origin (subject to change): Taiwan

Description

Connector Nut, Connector Nut, System of Measurement Inch, Basic Material Steel, Fastener Finish Black Oxide, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 5/16 In.-18, Material Grade Grade 2, Fastener Thread Style Fully Threaded, Drive Type Hex, Drive Size 5.00mm, Barrel Dia. 11.00mm, Barrel Length 13.00mm, Overall Length 17.00mm, Package Quantity 10

Reviews