KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Connector Nut, 5/16-18, Gr 2, ST, ZP, PK10

VALUE BRAND| Zoro #: G1687761| Mfr #: 1CJW1

$11.33 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia./Thread Size: 5/16"-18
Barrel Length: 13.00mm
Fastener Thread Type: UNC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1687761 Mfr #: 1CJW1
Dia./Thread Size: 5/16"-18Barrel Length: 13.00mm
Fastener Thread Type: UNCOverall Length: 17.00mm
Barrel Dia.: 11.00mmNut Style: Connector Nut
Basic Material: SteelMaterial Grade: Grade 2
Fastener Thread Direction: Right HandItem: Connector Nut
Fastener Thread Style: Fully ThreadedDrive Type: Hex
Fastener Finish: Zinc PlatedSystem of Measurement: Inch
Drive Size: 5mmCountry of Origin (subject to change): Taiwan, Province of China

Description

Connector Nut, Steel, Zinc Finish, Grade 2, Thread Size 5/16-18, UNC Thread Type, Thread Style Fully Threaded, Right Hand Thread Direction, Drive Type Hex, Driver Size 5mm, Width 11mm, Length 17mm, For Joining Furniture Fixture Panels, Package Quantity 10

Reviews