KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Connector, Setscrew, 1 1/2 In

VALUE BRAND| Zoro #: G1234371| Mfr #: 3LP62

$13.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Fitting Material: Steel
Item: Set Screw Connector, Concrete Tight
Conduit Trade Size: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1234371 Mfr #: 3LP62
Conduit Fitting Material: SteelItem: Set Screw Connector, Concrete Tight
Conduit Trade Size: 1-1/2"For Use With: Rigid Conduit
Overall Length: 1-7/8"Conduit Fitting Type: Connector
For Conduit Type: RigidCountry of Origin (subject to change): China

Description

Set Screw Connector, Concrete Tight, For Conduit Type Rigid, Conduit Fitting Type Connector, Conduit Trade Size 1-1/2 In., Conduit Fitting Material Steel, Overall Length 1-7/8 In., For Use With Rigid Conduit

Reviews