Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Connector, Setscrew, 1 1/4 In

VALUE BRAND| Zoro #: G1809202| Mfr #: 3LP61

$7.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Fitting Material: Steel
Item: Set Screw Connector, Concrete Tight
Conduit Trade Size: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1809202 Mfr #: 3LP61
Conduit Fitting Material: SteelItem: Set Screw Connector, Concrete Tight
Conduit Trade Size: 1-1/4"For Use With: Rigid Conduit
Overall Length: 1-3/4"Conduit Fitting Type: Connector
For Conduit Type: RigidCountry of Origin (subject to change): China

Description

Set Screw Connector, Concrete Tight, For Conduit Type Rigid, Conduit Fitting Type Connector, Conduit Trade Size 1-1/4 In., Conduit Fitting Material Steel, Overall Length 1-3/4 In., For Use With Rigid Conduit

Reviews