Connector, Setscrew, 2 In

VALUE BRAND| Zoro #: G1416721| Mfr #: 3LP63

$20.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Conduit Type: Rigid
For Use With: Rigid Conduit
Conduit Trade Size: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1416721 Mfr #: 3LP63
For Conduit Type: RigidFor Use With: Rigid Conduit
Conduit Trade Size: 2"Conduit Fitting Type: Connector
Overall Length: 2"Item: Set Screw Connector, Concrete Tight
Conduit Fitting Material: SteelCountry of Origin (subject to change): China

Description

Set Screw Connector, Concrete Tight, For Conduit Type Rigid, Conduit Fitting Type Connector, Conduit Trade Size 2 In., Conduit Fitting Material Steel, Overall Length 2 In., For Use With Rigid Conduit

Reviews