Shop Alternate Products
This Product is Discontinued
Zoro Select
Connector, Setscrew, Insulated, 1 1/4 In (Discontinued)
Mfr # 3LT77
Zoro # G0541335
This Product is Discontinued
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Zinc
- Conduit Trade Size 1 1/4 in
- For Use With EMT Conduit