KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Connector, Setscrew, Insulated, 1 In

VALUE BRAND| Zoro #: G1135757| Mfr #: 3LT76

$1.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Fitting Material: Zinc
Item: Insulated Set Screw Connector, Concrete Tight
Conduit Trade Size: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1135757 Mfr #: 3LT76
Conduit Fitting Material: ZincItem: Insulated Set Screw Connector, Concrete Tight
Conduit Trade Size: 1"For Use With: EMT Conduit
Conduit Fitting Type: ConnectorFor Conduit Type: EMT
Country of Origin (subject to change): China

Description

Insulated Set Screw Connector, Concrete Tight, For Conduit Type EMT, Conduit Fitting Type Connector, Conduit Trade Size 1 In., Conduit Fitting Material Zinc, For Use With EMT Conduit

Reviews