Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Connector, Setscrew, Non-Insulated, 1 1/2In

VALUE BRAND| Zoro #: G0441156| Mfr #: 3LT39

$2.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Fitting Material: Zinc
For Use With: EMT Conduit
Conduit Fitting Type: Connector
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0441156 Mfr #: 3LT39
Conduit Fitting Material: ZincFor Use With: EMT Conduit
Conduit Fitting Type: ConnectorFor Conduit Type: EMT
Conduit Trade Size: 1-1/2"Country of Origin (subject to change): China

Description

Set Screw Connector, Concrete Tight, For Conduit Type EMT, Conduit Fitting Type Connector, Conduit Trade Size 1-1/2 In., Conduit Fitting Material Zinc, For Use With EMT Conduit

Reviews