Connector, Setscrew, Non-Insulated, 1 1/4In

VALUE BRAND| Zoro #: G0804781| Mfr #: 3LT25

$3.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0804781 Mfr #: 3LT25
Conduit Fitting Type: ConnectorItem: Set Screw Connector, Concrete Tight
For Conduit Type: EMTConduit Trade Size: 1-1/4"
For Use With: EMT ConduitConduit Fitting Material: Steel
Country of Origin (subject to change): China

Product Description

Set Screw Connector, Concrete Tight, For Conduit Type EMT, Conduit Fitting Type Connector, Conduit Trade Size 1-1/4 In., Conduit Fitting Material Steel, For Use With EMT Conduit

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.