Connector, Setscrew, Non-Insulated, 1 In

VALUE BRAND| Zoro #: G1285532| Mfr #: 5XC26

$0.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Fitting Material: Steel
For Use With: EMT Conduit
Conduit Fitting Type: Connector
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1285532 Mfr #: 5XC26
Conduit Fitting Material: SteelFor Use With: EMT Conduit
Conduit Fitting Type: ConnectorFor Conduit Type: EMT
Conduit Trade Size: 1"Country of Origin (subject to change): China

Description

Set Screw Connector, Concrete Tight, For Conduit Type EMT, Conduit Fitting Type Connector, Conduit Trade Size 1 In., Conduit Fitting Material Steel, For Use With EMT Conduit

Reviews