KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Connector, Setscrew, Non-Insulated, 2 In

VALUE BRAND| Zoro #: G1816211| Mfr #: 3LT27

$4.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Fitting Material: Steel
Item: Set Screw Connector, Concrete Tight
Conduit Trade Size: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1816211 Mfr #: 3LT27
Conduit Fitting Material: SteelItem: Set Screw Connector, Concrete Tight
Conduit Trade Size: 2"For Use With: EMT Conduit
Conduit Fitting Type: ConnectorFor Conduit Type: EMT
Country of Origin (subject to change): China

Description

Set Screw Connector, Concrete Tight, For Conduit Type EMT, Conduit Fitting Type Connector, Conduit Trade Size 2 In., Conduit Fitting Material Steel, For Use With EMT Conduit

Reviews