Connector, Setscrew, Non-Insulated, 3/4 In

VALUE BRAND| Zoro #: G1365034| Mfr #: 5XC25

$0.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Conduit Fitting Type: Connector
For Conduit Type: EMT
Conduit Trade Size: 3/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1365034 Mfr #: 5XC25
Conduit Fitting Type: ConnectorFor Conduit Type: EMT
Conduit Trade Size: 3/4"Conduit Fitting Material: Steel
For Use With: EMT ConduitItem: Set Screw Connector, Concrete Tight
Country of Origin (subject to change): China

Product Description

Set Screw Connector, Concrete Tight, For Conduit Type EMT, Conduit Fitting Type Connector, Conduit Trade Size 3/4 In., Conduit Fitting Material Steel, For Use With EMT Conduit

Product Reviews