Connector, Split Bolt

VALUE BRAND| Zoro #: G1221281| Mfr #: 6CYZ6

$3.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1221281 Mfr #: 6CYZ6
Item: Split-Bolt ConnectorPressure Bar Material: Copper
Standards: UL listedHead Style: Square Head
Material: Copper AlloyConnects: Copper to Copper Wire
Wire Range w/Equal Main and Tap (AWG): 6 sol to 8 strMin. Tap Conductor w/1 Max. Main (AWG): 16 str
Country of Origin (subject to change): Brazil

Product Description

Split Bolt Connector, Wire Range w/Equal Main and Tap (AWG) 6 sol to 8 str, Min. Tap Conductor w/1 Max. Main (AWG) 16 str, Pressure Bar Material Copper, Material of Construction Electrolytical Copper, Design Square Head, Standards UL Listed

Product Reviews

Save 15%. Sign up for Z-mail.