20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Connector, Split Bolt

VALUE BRAND| Zoro #: G1300381| Mfr #: 6CYZ4

$16.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1300381 Mfr #: 6CYZ4
Standards: UL ListedConnects: Copper to Copper Wire
Material: Copper AlloyItem: Split-Bolt Connector
Head Style: Square HeadPressure Bar Material: Copper
Wire Range w/Equal Main and Tap (AWG): 500 kcmil to 300 kcmilMin. Tap Conductor w/1 Max. Main (AWG): 2/0 str
Country of Origin (subject to change): Brazil

Product Description

Split Bolt Connector, Wire Range w/Equal Main and Tap (AWG) 500 kcmil to 300 kcmil, Min. Tap Conductor w/1 Max. Main (AWG) 2/0 str, Pressure Bar Material Copper, Material of Construction Electrolytical Copper, Design Square Head, Standards UL Listed

Product Reviews

Save 15%. Sign up for Z-mail.