Connector, Split Bolt

VALUE BRAND| Zoro #: G1916546| Mfr #: 6CYZ5

$3.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1916546 Mfr #: 6CYZ5
Pressure Bar Material: CopperItem: Split-Bolt Connector
Standards: UL listedHead Style: Square Head
Material: Copper AlloyConnects: Copper to Copper Wire
Wire Range w/Equal Main and Tap (AWG): 6 str to 8 strMin. Tap Conductor w/1 Max. Main (AWG): 14 str
Country of Origin (subject to change): Brazil

Product Description

Split Bolt Connector, Wire Range w/Equal Main and Tap (AWG) 6 str to 8 str, Min. Tap Conductor w/1 Max. Main (AWG) 14 str, Pressure Bar Material Copper, Material of Construction Electrolytical Copper, Design Square Head, Standards UL Listed

Product Reviews

Save 15%. Sign up for Z-mail.