Connector, Squeeze, Straight, 1 In

VALUE BRAND| Zoro #: G0848346| Mfr #: 3LV69

$3.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Size: 1"
Item: Connector
Material: Die Cast Zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0848346 Mfr #: 3LV69
Conduit Size: 1"Item: Connector
Material: Die Cast ZincFitting Sub-Category: Straight Connectors
Insulated: NoDescription/Special Features: Squeeze Clamp
NPT Size: 1"Country of Origin (subject to change): India

Description

Squeeze Clamp Straight Connector, Conduit Size 1 Inch, NPT 1 Inch, Material Die Cast Zinc

Reviews