Connector, Threadless, 1 1/2 In

VALUE BRAND| Zoro #: G1153826| Mfr #: 3LP69

$13.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1153826 Mfr #: 3LP69
Item: Compression Connector, Rain TightOverall Length: 1-31/64"
Conduit Fitting Material: SteelConduit Fitting Type: Connector
For Conduit Type: RigidConduit Trade Size: 1-1/2"
For Use With: Rigid ConduitCountry of Origin (subject to change): China

Product Description

Compression Connector, Rain Tight, For Conduit Type Rigid, Conduit Fitting Type Connector, Conduit Trade Size 1-1/2 In., Conduit Fitting Material Steel, Overall Length 1-31/64 In., For Use With Rigid Conduit

Product Reviews

Save 15%. Sign up for Z-mail.