KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Connector, Threadless, 1 1/4 In

VALUE BRAND| Zoro #: G2449151| Mfr #: 3LP68

$11.46 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Fitting Material: Steel
Item: Compression Connector, Rain Tight
Conduit Trade Size: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2449151 Mfr #: 3LP68
Conduit Fitting Material: SteelItem: Compression Connector, Rain Tight
Conduit Trade Size: 1-1/4"For Use With: Rigid Conduit
Overall Length: 1-11/32"Conduit Fitting Type: Connector
For Conduit Type: RigidCountry of Origin (subject to change): China

Description

Compression Connector, Rain Tight, For Conduit Type Rigid, Conduit Fitting Type Connector, Conduit Trade Size 1-1/4 In., Conduit Fitting Material Steel, Overall Length 1-11/32 In., For Use With Rigid Conduit

Reviews