Connector, Threadless, Non-Insulated, 1 In

VALUE BRAND| Zoro #: G0570175| Mfr #: 5XC40

$8.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0570175 Mfr #: 5XC40
Conduit Fitting Type: ConnectorItem: Compression Connector, Rain Tight
Overall Length: 1-15/16"Conduit Fitting Material: Steel
For Conduit Type: RigidConduit Trade Size: 1"
For Use With: Rigid ConduitCountry of Origin (subject to change): China

Product Description

Compression Connector, Rain Tight, For Conduit Type Rigid, Conduit Fitting Type Connector, Conduit Trade Size 1 In., Conduit Fitting Material Steel, Overall Length 1-15/16 In., For Use With Rigid Conduit

Product Reviews

Save 15%. Sign up for Z-mail.