Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Continuous Hinge, Natural, 1 ft. L, 2 In. W

VALUE BRAND| Zoro #: G1723443| Mfr #: 2ZET5

$5.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pin Type: Nonremovable
Material: steel
Hardware: Not included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1723443 Mfr #: 2ZET5
Pin Type: NonremovableMaterial: steel
Hardware: Not includedDoor Leaf Thickness: 0.120"
Door Leaf Height: 12"Ligature Resistant: No
Orientation: Non HandedPin Dia.: 1/4"
Frame Leaf Thickness: 0.120"Door Leaf Width: 1"
Range of Motion: 270 DegreesFinish: Steel
Holes per Leaf: 0Mounting: Full Surface
Overall Knuckle Height: 2"Frame Leaf Height: 12"
Holes: WithoutFrame Leaf Width: 1"
Pin Material: SteelCountry of Origin (subject to change): United States

Description

Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Without Holes, 2 In. Overall Knuckle Height, 0.120 In. Door Leaf Thickness, 0.120 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Reviews