Continuous Hinge, Natural, 1 ft. L, 2 In. W

VALUE BRAND| Zoro #: G1154842| Mfr #: 2ZFT3

$12.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Stainless steel
Frame Leaf Height: 12"
Mounting: Full Surface
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1154842 Mfr #: 2ZFT3
Finish: Stainless steelFrame Leaf Height: 12"
Mounting: Full SurfaceRange of Motion: 270 Degrees
Pin Type: NonremovableHoles per Leaf: 0
Pin Dia.: 1/4"Holes: Without
Material: Stainless SteelHardware: Not included
Door Leaf Height: 12"Orientation: Non Handed
Overall Knuckle Height: 1"Pin Material: Steel
Ligature Resistant: NoFrame Leaf Width: 1"
Door Leaf Thickness: 0.090''Frame Leaf Thickness: 0.090"
Door Leaf Width: 1"Country of Origin (subject to change): United States

Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Without Holes, 1 In. Overall Knuckle Height, 0.090'' Door Leaf Thickness, 0.090'' Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Reviews