LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Continuous Hinge, Natural, 2 ft. L, 4 In. W

VALUE BRAND| Zoro #: G0964537| Mfr #: 2ZEW7

$14.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pin Type: Nonremovable
Item: Continuous Hinge
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0964537 Mfr #: 2ZEW7
Pin Type: NonremovableItem: Continuous Hinge
Material: steelDoor Leaf Width: 2"
Overall Knuckle Height: 2"Frame Leaf Width: 2"
Orientation: Non HandedHoles per Leaf: 0
Pin Material: SteelLigature Resistant: No
Frame Leaf Height: 24"Hardware: Not included
Door Leaf Thickness: 0.120"Range of Motion: 270 Degrees
Holes: WithoutDoor Leaf Height: 24"
Frame Leaf Thickness: 0.120"Mounting: Full Surface
Finish: SteelPin Dia.: 3/8"
Country of Origin (subject to change): United States

Description

Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Without Holes, 2 In. Overall Knuckle Height, 0.120 In. Door Leaf Thickness, 0.120 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/8 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Reviews