BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Continuous Hinge, Natural, 3 ft. L, 2 In. W

VALUE BRAND| Zoro #: G0671833| Mfr #: 2ZDW5

$3.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Steel
Frame Leaf Height: 36"
Mounting: Full Surface
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0671833 Mfr #: 2ZDW5
Finish: SteelFrame Leaf Height: 36"
Mounting: Full SurfaceRange of Motion: 270 Degrees
Pin Type: NonremovableHoles per Leaf: 0
Pin Dia.: 3/32"Holes: Without
Material: steelHardware: Not included
Door Leaf Height: 36"Orientation: Non Handed
Overall Knuckle Height: 1/2"Pin Material: Steel
Ligature Resistant: NoFrame Leaf Width: 1"
Door Leaf Thickness: 0.040"Frame Leaf Thickness: 0.040"
Door Leaf Width: 1"Country of Origin (subject to change): United States

Description

Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Without Holes, 1/2 In. Overall Knuckle Height, 0.040 In. Door Leaf Thickness, 0.040 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/32 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Reviews