THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Continuous Hinge, Natural, 3 ft. L, 2 In. W

VALUE BRAND| Zoro #: G2084957| Mfr #: 2ZEP3

$7.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Door Leaf Height: 36"
Range of Motion: 270 Degrees
Door Leaf Thickness: 0.090''
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2084957 Mfr #: 2ZEP3
Door Leaf Height: 36"Range of Motion: 270 Degrees
Door Leaf Thickness: 0.090''Frame Leaf Height: 36"
Material: steelOverall Knuckle Height: 1"
Pin Material: SteelDoor Leaf Width: 1"
Holes: WithoutMounting: Full Surface
Finish: SteelPin Type: Nonremovable
Hardware: Not includedHoles per Leaf: 0
Frame Leaf Thickness: 0.090"Orientation: Non Handed
Frame Leaf Width: 1"Pin Dia.: 1/4"
Ligature Resistant: NoCountry of Origin (subject to change): United States

Description

Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Without Holes, 1 In. Overall Knuckle Height, 0.090'' Door Leaf Thickness, 0.090'' Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Reviews