Continuous Hinge, Natural, 48" H x 1" W

VALUE BRAND| Zoro #: G0896043| Mfr #: 2ZEA9

$5.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Door Leaf Width: 1"
Pin Dia.: 3/16"
Door Leaf Thickness: 0.060"

Technical Specifications

Zoro #: G0896043 Mfr #: 2ZEA9
Door Leaf Width: 1"Pin Dia.: 3/16"
Door Leaf Thickness: 0.060"Range of Motion: 270 Degrees
Frame Leaf Height: 48"Holes per Leaf: 0
Holes: WithoutFinish: Steel
Pin Material: SteelOrientation: Non Handed
Overall Knuckle Height: 1/2"Frame Leaf Thickness: 0.060"
Pin Type: NonremovableLigature Resistant: No
Mounting: Full SurfaceDoor Leaf Height: 48"
Material: steelItem: Continuous Hinge
Hardware: Not includedFrame Leaf Width: 1"
Country of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Without Holes, 1/2 In. Overall Knuckle Height, 0.060 In. Door Leaf Thickness, 0.060 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/16 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews