STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Continuous Hinge, Natural, 4 ft. L, 2 In. W

VALUE BRAND| Zoro #: G0513667| Mfr #: 2ZFN9

$33.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pin Type: Nonremovable
Item: Continuous Hinge
Material: stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0513667 Mfr #: 2ZFN9
Pin Type: NonremovableItem: Continuous Hinge
Material: stainless steelDoor Leaf Width: 1"
Overall Knuckle Height: 1"Frame Leaf Width: 1"
Orientation: Non HandedHoles per Leaf: 0
Pin Material: SteelLigature Resistant: No
Frame Leaf Height: 48"Hardware: Not included
Door Leaf Thickness: 0.075"Range of Motion: 270 Degrees
Holes: WithoutDoor Leaf Height: 48"
Frame Leaf Thickness: 0.075"Mounting: Full Surface
Finish: Stainless steelPin Dia.: 3/16"
Country of Origin (subject to change): United States

Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Without Holes, 1 In. Overall Knuckle Height, 0.075 In. Door Leaf Thickness, 0.075 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/16 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Reviews