Continuous Hinge, Natural, 4 ft. L, 2 In. W

VALUE BRAND| Zoro #: G2331436| Mfr #: 2ZFV4

$71.87 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pin Type: Nonremovable
Item: Continuous Hinge
Material: stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2331436 Mfr #: 2ZFV4
Pin Type: NonremovableItem: Continuous Hinge
Material: stainless steelDoor Leaf Width: 1"
Overall Knuckle Height: 2"Frame Leaf Width: 1"
Orientation: Non HandedHoles per Leaf: 0
Pin Material: SteelLigature Resistant: No
Frame Leaf Height: 48"Hardware: Not included
Door Leaf Thickness: 0.120"Range of Motion: 270 Degrees
Holes: WithoutDoor Leaf Height: 48"
Frame Leaf Thickness: 0.120"Mounting: Full Surface
Finish: Stainless steelPin Dia.: 1/4"
Country of Origin (subject to change): United States

Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Without Holes, 2 In. Overall Knuckle Height, 0.120 In. Door Leaf Thickness, 0.120 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Reviews