WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Continuous Hinge, Natural, 48" H x 1" W

VALUE BRAND| Zoro #: G0391431| Mfr #: 2ZGC1

$10.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Pin Type: Nonremovable
Item: Continuous Hinge
Material: Aluminum Alloy
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0391431 Mfr #: 2ZGC1
Pin Type: NonremovableItem: Continuous Hinge
Material: Aluminum AlloyDoor Leaf Width: 1"
Overall Knuckle Height: 1/2"Frame Leaf Width: 1"
Orientation: Non HandedHoles per Leaf: 0
Pin Material: AluminumLigature Resistant: No
Frame Leaf Height: 48"Hardware: Not included
Door Leaf Thickness: 0.075"Range of Motion: 270 Degrees
Holes: WithoutDoor Leaf Height: 48"
Frame Leaf Thickness: 0.075"Mounting: Full Surface
Finish: AluminumPin Dia.: 3/16"
Country of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Aluminum Alloy Material, 270 Degrees Range of Motion, Without Holes, 1/2 In. Overall Knuckle Height, 0.075 In. Door Leaf Thickness, 0.075 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/16 In. Pin Dia., Aluminum Pin Material, Nonremovable Pin Type

Product Reviews