Continuous Hinge, Natural, 4 ft. L, 2 In. W

VALUE BRAND| Zoro #: G1697631| Mfr #: 2ZGC4

$24.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pin Type: Nonremovable
Material: Aluminum Alloy
Item: Continuous Hinge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1697631 Mfr #: 2ZGC4
Pin Type: NonremovableMaterial: Aluminum Alloy
Item: Continuous HingeHardware: Not included
Door Leaf Thickness: 0.120"Door Leaf Height: 48"
Ligature Resistant: NoOrientation: Non Handed
Pin Dia.: 1/4"Frame Leaf Thickness: 0.120"
Pin Material: AluminumDoor Leaf Width: 1"
Range of Motion: 270 DegreesFinish: Aluminum
Mounting: Full SurfaceOverall Knuckle Height: 2"
Frame Leaf Height: 48"Holes: Without
Frame Leaf Width: 1"Holes per Leaf: 0
Country of Origin (subject to change): United States

Description

Piano Hinge, Ligature Resistant No, Aluminum Alloy Material, 270 Degrees Range of Motion, Without Holes, 2 In. Overall Knuckle Height, 0.120 In. Door Leaf Thickness, 0.120 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 In. Pin Dia., Aluminum Pin Material, Nonremovable Pin Type

Reviews