Continuous Hinge, Natural, 4 ft. L, 4 In. W

VALUE BRAND| Zoro #: G1724624| Mfr #: 2ZGA9

$11.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Aluminum
Door Leaf Width: 2"
Mounting: Full Surface
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1724624 Mfr #: 2ZGA9
Finish: AluminumDoor Leaf Width: 2"
Mounting: Full SurfacePin Type: Nonremovable
Orientation: Non HandedDoor Leaf Height: 48"
Frame Leaf Thickness: 0.060"Pin Material: Aluminum
Overall Knuckle Height: 1/2"Range of Motion: 270 Degrees
Item: Continuous HingeHoles: Without
Ligature Resistant: NoHoles per Leaf: 0
Pin Dia.: 1/8"Hardware: Not included
Material: Aluminum AlloyFrame Leaf Width: 2"
Frame Leaf Height: 48"Door Leaf Thickness: 0.060"
Country of Origin (subject to change): United States

Description

Continuous Hinge, Ligature Resistant No, Aluminum Alloy Material, 270 Degrees Range of Motion, Aluminum Finish, Without Holes, Non Handed Orientation, 1/2 In. Overall Knuckle Height, 48 In. Door Leaf Height, 48 In. Frame Leaf Height, 2 In. Door Leaf Width, 2 In. Frame Leaf Width, 0.060 In. Door Leaf Thickness, 0.060 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 In. Pin Dia., Aluminum Pin Material, Nonremovable Pin Type, 4 In. Overall Width

Reviews