Continuous Hinge, Natural, 48" H x 2" W

VALUE BRAND| Zoro #: G2047342| Mfr #: 2ZGC7

$35.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Door Leaf Width: 2"
Pin Dia.: 1/4"
Door Leaf Thickness: 0.120"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2047342 Mfr #: 2ZGC7
Door Leaf Width: 2"Pin Dia.: 1/4"
Door Leaf Thickness: 0.120"Range of Motion: 270 Degrees
Frame Leaf Height: 48"Holes per Leaf: 0
Holes: WithoutFinish: Aluminum
Pin Material: AluminumOrientation: Non Handed
Overall Knuckle Height: 2"Frame Leaf Thickness: 0.120"
Pin Type: NonremovableLigature Resistant: No
Mounting: Full SurfaceDoor Leaf Height: 48"
Material: Aluminum AlloyItem: Continuous Hinge
Hardware: Not includedFrame Leaf Width: 2"
Country of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Aluminum Alloy Material, 270 Degrees Range of Motion, Without Holes, 2 In. Overall Knuckle Height, 0.120 In. Door Leaf Thickness, 0.120 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 In. Pin Dia., Aluminum Pin Material, Nonremovable Pin Type

Product Reviews