Continuous Hinge, Natural, 48" H x 3/8" W

VALUE BRAND| Zoro #: G1451694| Mfr #: 2ZFF1

$6.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Stainless steel
Frame Leaf Width: 3/8"
Mounting: Full Surface

Technical Specifications

Zoro #: G1451694 Mfr #: 2ZFF1
Finish: Stainless steelFrame Leaf Width: 3/8"
Mounting: Full SurfaceOverall Knuckle Height: 1/4"
Ligature Resistant: NoHoles per Leaf: 0
Holes: WithoutPin Type: Nonremovable
Door Leaf Width: 3/8"Hardware: Not included
Door Leaf Height: 48"Frame Leaf Height: 48"
Pin Dia.: 1/16"Material: stainless steel
Range of Motion: 270 DegreesFrame Leaf Thickness: 0.025"
Orientation: Non HandedPin Material: Steel
Item: Continuous HingeDoor Leaf Thickness: 0.025"
Country of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Without Holes, 1/4 In. Overall Knuckle Height, 0.025 In. Door Leaf Thickness, 0.025 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/16 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews