Continuous Hinge, Natural, 60" H x 1" W

VALUE BRAND| Zoro #: G0857805| Mfr #: 2ZEP5

$12.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Door Leaf Width: 1"
Pin Dia.: 1/4"
Door Leaf Thickness: 0.090''

Technical Specifications

Zoro #: G0857805 Mfr #: 2ZEP5
Door Leaf Width: 1"Pin Dia.: 1/4"
Door Leaf Thickness: 0.090''Range of Motion: 270 Degrees
Frame Leaf Height: 60"Holes per Leaf: 0
Holes: WithoutFinish: Steel
Pin Material: SteelOrientation: Non Handed
Overall Knuckle Height: 1"Frame Leaf Thickness: 0.090"
Pin Type: NonremovableLigature Resistant: No
Mounting: Full SurfaceDoor Leaf Height: 60"
Material: steelItem: Continuous Hinge
Hardware: Not includedFrame Leaf Width: 1"
Country of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Without Holes, 1 In. Overall Knuckle Height, 0.090'' Door Leaf Thickness, 0.090'' Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews