Shop Alternate Products
This Product is Discontinued
Zoro Select
1 in W x 72 in H Steel Continuous Hinge (Discontinued)
Mfr # 2ZEC4
Zoro # G2243455
This Product is Discontinued
Key Features
- Material Steel
- Mounting Full Surface
- Finish Steel
- Holes per Leaf 0
- Range of Motion 270 Degrees