Continuous Hinge, Natural, 6 ft. L, 2 In. W

VALUE BRAND| Zoro #: G1535475| Mfr #: 2ZFT6

$66.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pin Type: Nonremovable
Material: stainless steel
Door Leaf Width: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1535475 Mfr #: 2ZFT6
Pin Type: NonremovableMaterial: stainless steel
Door Leaf Width: 1"Overall Knuckle Height: 1"
Frame Leaf Width: 1"Orientation: Non Handed
Holes per Leaf: 0Pin Material: Steel
Ligature Resistant: NoItem: Continuous Hinge
Hardware: Not includedDoor Leaf Thickness: 0.090''
Range of Motion: 270 DegreesHoles: Without
Door Leaf Height: 72"Frame Leaf Height: 72"
Frame Leaf Thickness: 0.090"Mounting: Full Surface
Finish: Stainless steelPin Dia.: 1/4"
Country of Origin (subject to change): United States

Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Without Holes, 1 In. Overall Knuckle Height, 0.090'' Door Leaf Thickness, 0.090'' Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Reviews