Continuous Hinge, Natural, 6 ft. L, 2 In. W

VALUE BRAND| Zoro #: G2172536| Mfr #: 4PB38

$12.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pin Type: Nonremovable
Material: Aluminum
Hole Spacing: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2172536 Mfr #: 4PB38
Pin Type: NonremovableMaterial: Aluminum
Hole Spacing: 2"Hardware: Not included
Door Leaf Thickness: 0.060"Door Leaf Height: 72"
Ligature Resistant: NoOrientation: Non Handed
Pin Dia.: 1/8"Frame Leaf Thickness: 0.060"
Door Leaf Width: 1"Range of Motion: 180 Degrees
Finish: AluminumHoles per Leaf: 36
Mounting: Full SurfaceOverall Knuckle Height: 1/2"
Frame Leaf Height: 72"Holes: With
Frame Leaf Width: 1"Pin Material: Aluminum
Country of Origin (subject to change): Canada

Description

Piano Hinge, Ligature Resistant No, Aluminum Material, 180 Degrees Range of Motion, With Holes, 1/2 In. Overall Knuckle Height, 0.060 In. Door Leaf Thickness, 0.060 In. Frame Leaf Thickness, Not Included Hardware, 2 In. Hole Spacing, 36 Holes per Leaf, Full Surface Mounting, 1/8 In. Pin Dia., Aluminum Pin Material, Nonremovable Pin Type

Reviews