Continuous Hinge, Natural, 6 ft. L, 4 In. W

VALUE BRAND| Zoro #: G0941446| Mfr #: 2ZEF7

$14.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pin Type: Nonremovable
Material: steel
Hardware: Not included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0941446 Mfr #: 2ZEF7
Pin Type: NonremovableMaterial: steel
Hardware: Not includedDoor Leaf Thickness: 0.060"
Door Leaf Height: 72"Ligature Resistant: No
Orientation: Non HandedPin Dia.: 1/8"
Frame Leaf Thickness: 0.060"Door Leaf Width: 2"
Range of Motion: 270 DegreesFinish: Steel
Holes per Leaf: 0Mounting: Full Surface
Overall Knuckle Height: 1/2"Frame Leaf Height: 72"
Holes: WithoutFrame Leaf Width: 2"
Pin Material: SteelCountry of Origin (subject to change): United States

Description

Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Without Holes, 1/2 In. Overall Knuckle Height, 0.060 In. Door Leaf Thickness, 0.060 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Reviews