Continuous Hinge, Natural, 6 ft. L, 4 In. W

VALUE BRAND| Zoro #: G2002016| Mfr #: 2ZEW8

$43.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Steel
Frame Leaf Height: 72"
Mounting: Full Surface
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2002016 Mfr #: 2ZEW8
Finish: SteelFrame Leaf Height: 72"
Mounting: Full SurfaceRange of Motion: 270 Degrees
Pin Type: NonremovableHoles per Leaf: 0
Pin Dia.: 3/8"Holes: Without
Material: steelHardware: Not included
Door Leaf Height: 72"Orientation: Non Handed
Overall Knuckle Height: 2"Pin Material: Steel
Ligature Resistant: NoFrame Leaf Width: 2"
Door Leaf Thickness: 0.120"Frame Leaf Thickness: 0.120"
Door Leaf Width: 2"Country of Origin (subject to change): United States

Description

Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Without Holes, 2 In. Overall Knuckle Height, 0.120 In. Door Leaf Thickness, 0.120 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/8 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Reviews