Continuous Hinge, Natural, 8 ft. L, 2 In. W

VALUE BRAND| Zoro #: G1515631| Mfr #: 2ZFH4

$33.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pin Type: Nonremovable
Item: Continuous Hinge
Material: stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1515631 Mfr #: 2ZFH4
Pin Type: NonremovableItem: Continuous Hinge
Material: stainless steelDoor Leaf Width: 1"
Overall Knuckle Height: 1/2"Frame Leaf Width: 1"
Orientation: Non HandedHoles per Leaf: 0
Pin Material: SteelLigature Resistant: No
Frame Leaf Height: 96"Hardware: Not included
Door Leaf Thickness: 0.050"Range of Motion: 270 Degrees
Holes: WithoutDoor Leaf Height: 96"
Frame Leaf Thickness: 0.050"Mounting: Full Surface
Finish: Stainless steelPin Dia.: 1/8"
Country of Origin (subject to change): United States

Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Without Holes, 1/2 In. Overall Knuckle Height, 0.050 In. Door Leaf Thickness, 0.050 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Reviews