THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Continuous Hinge, Natural, 8 ft. L, 4 In. W

VALUE BRAND| Zoro #: G1624061| Mfr #: 2ZER8

$27.46 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Steel
Door Leaf Width: 2"
Mounting: Full Surface
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1624061 Mfr #: 2ZER8
Finish: SteelDoor Leaf Width: 2"
Mounting: Full SurfacePin Type: Nonremovable
Orientation: Non HandedDoor Leaf Height: 96"
Frame Leaf Thickness: 0.090"Pin Material: Steel
Overall Knuckle Height: 1"Range of Motion: 270 Degrees
Item: Continuous HingeHoles: Without
Ligature Resistant: NoHoles per Leaf: 0
Pin Dia.: 1/4"Hardware: Not included
Material: steelFrame Leaf Width: 2"
Frame Leaf Height: 96"Door Leaf Thickness: 0.090''
Country of Origin (subject to change): United States

Description

Continuous Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Steel Finish, Without Holes, Non Handed Orientation, 1 In. Overall Knuckle Height, 96 In. Door Leaf Height, 96 In. Frame Leaf Height, 2 In. Door Leaf Width, 2 In. Frame Leaf Width, 0.090'' Door Leaf Thickness, 0.090 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type, 4 In. Overall Width

Reviews