1/4" FBSP x FNPT Brass Conversion Adapter

VALUE BRAND| Zoro #: G0350122| Mfr #: 8044-04-04

$22.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Fitting Material: Chrome Plated Brass
Specific Fitting Shape: Conversion Adapter
Basic Fitting Shape: Adapter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0350122 Mfr #: 8044-04-04
Pipe Fitting Material: Chrome Plated BrassSpecific Fitting Shape: Conversion Adapter
Basic Fitting Shape: AdapterTemp. Range: -65 Degrees To 250 Degrees F
Hex Size: 9/16"Fitting Connection Type: FBSP x FNPT
Standards: ASA/ASMEPipe Size (Fittings): 1/4"
Max. Pressure: 1000 psiFitting Length: 1-1/8"
Outside Dia.: 9/16"Item: Conversion Adapter
Basic Fitting Material: MetalCountry of Origin (subject to change): Canada

Description

Conversion Adapter, Pipe Fitting Material Chrome Plated Brass, Pipe Size (Fittings) 1/4 In., Fitting Connection Type FBSP x FNPT, Standards ASA/ASME, Fitting Length 1-1/8 In., Max. Pressure 1000 psi, Outside Dia. 9/16 In., Hex Size 9/16 In., Temp. Range -65 Degrees to 250 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews