BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

1/8" MBSP x FNPT Brass Conversion Adapter

VALUE BRAND| Zoro #: G0638407| Mfr #: 8036-02-02

$8.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Length: 1-3/64"
Pipe Size (Fittings): 1/8"
Basic Fitting Shape: Adapter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0638407 Mfr #: 8036-02-02
Fitting Length: 1-3/64"Pipe Size (Fittings): 1/8"
Basic Fitting Shape: AdapterBasic Fitting Material: Metal
Specific Fitting Shape: Conversion AdapterHex Size: 13/32"
Max. Pressure: 1000 psiFitting Connection Type: MBSP x FNPT
Standards: ASA/ASMEOutside Dia.: 25/64"
Temp. Range: -65 Degrees To 250 Degrees FPipe Fitting Material: Chrome Plated Brass
Item: Conversion AdapterCountry of Origin (subject to change): Canada

Description

Adapter, Conversion, Pipe Size 1/8 In, 1 3/64 In Length, Connection MBSP x FNPT, Material of Construction Brass, Outside Dia. 0.406 In, Thread Size 1/8 In, Hex Size 13/32 In, Pressure 1000 PSI, Temp. Range -65 To 250 Degrees F, Standards ASA/ASME

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews