LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

1/8" FBSP x FNPT Brass Conversion Adapter

GRAINGER APPROVED| Zoro #: G1823017| Mfr #: 8044-02-02

$31.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1823017 Mfr #: 8044-02-02
Max. Pressure: 1000 psiStandards: ASA/ASME
Fitting Length: 3/4"Temp. Range: -65 Degrees To 250 Degrees F
Outside Dia.: 25/64"Item: Conversion Adapter
Fitting Connection Type: FBSP x FNPTPipe Size (Fittings): 1/8"
Basic Fitting Material: MetalBasic Fitting Shape: Adapter
Specific Fitting Shape: Conversion AdapterPipe Fitting Material: Chrome Plated Brass
Country of Origin (subject to change): Canada

Product Description

Conversion Adapter, Pipe Fitting Material Chrome Plated Brass, Pipe Size (Fittings) 1/8 In., Fitting Connection Type FBSP x FNPT, Standards ASA/ASME, Fitting Length 3/4 In., Max. Pressure 1000 psi, Outside Dia. 25/64 In., Hex Size -, Temp. Range -65 Degrees to 250 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews

Save 15%. Sign up for Z-mail.