Zoro Select
Chrome Plated Brass Conversion Adapter, MNPT x FBSP, 3/4" Pipe Size
Mfr # 8037-12-12
Zoro # G1937336
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4"
- Specific Fitting Shape Conversion Adapter
- Pipe Fitting Material Chrome Plated Brass
- Fitting Connection Type MNPT x FBSP
- Basic Pipe Fitting Material Metal
Explore More Products
- ZORO SELECT Reducing Coupling, Brass, 1 1/4 x 3/4 in ZUSA-PF-10324
- ZORO SELECT Red Brass Union, FNPT, 1/4" Pipe Size 6RDA4
- ZORO SELECT 45 Elbow Adapter, Brass, 3/8 in, NPTF ZUSA-PF-9048
- ZORO SELECT Brass Cross, FNPT, 1/2" Pipe Size 22UL20
- ZORO SELECT Brass Reducing Coupling, FNPT, 3/4" x 1/2" Pipe Size 6AYR7
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 3/8" Pipe Size 6AYT0
- ZORO SELECT Hex Head Plug, Male NPTF, Brass, 1/4 in ZUSA-PF-9126
- ZORO SELECT Chrome Plated Brass Hex Nipple, MBSPT, 1/4" x 1/8" Pipe Size 8010-04-02
- ZORO SELECT Square Socket Plug, Brass, 3 in, M BSPT ZUSA-PF-10572
- INTERSTATE PNEUMATICS 1/4 Inch NPT Male x 1/4 Inch NPT Female Brass Hex Adapter FB404
- PARKER Hex Head Plug, Brass, 1/4" Pipe Size, MNPT 218P-4
- Zoro Select Fittings