KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Conveyor H-Stand, 19-1/2to31In, 22BF

VALUE BRAND| Zoro #: G1472956| Mfr #: 5W816

$72.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
Capacity (Lb.): 1500
Item: Conveyor H-Stand
Type: Light Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1472956 Mfr #: 5W816
Capacity (Lb.): 1500Item: Conveyor H-Stand
Type: Light DutyColor: Ashland Green
Stand Width (In.): 22Finish: Powder Coated
Height Adjustment (In.): 19-1/2 to 31Between Frame (In.): 22
Country of Origin (subject to change): China

Description

Conveyor H Stand, Light Duty, Stand Width 24 In., Between Frame 22 In., Capacity 1500 Lb., Green, Epoxy Powder Finish, Height Adjustment 19 1/2 to 31 In.

Reviews