THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Copper Roll, Alloy 110, 0.005x12 Wx30 In L

VALUE BRAND| Zoro #: G1278182| Mfr #: 6020

$13.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Mill
Alloy Type: 110
Width Tolerance: +/- 0.020"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1278182 Mfr #: 6020
Finish: MillAlloy Type: 110
Width Tolerance: +/- 0.020"Thickness Tolerance: +/- 0.001"
Width: 12"Length: 30"
Material: CopperThickness: 0.005"
Item: Roll StockTemper: Soft
Length Tolerance: +/- 0.032"Country of Origin (subject to change): United States

Description

Roll Stock, Copper, 110, Thickness 0.005 In., Width 12 In., Length 30 In., Finish Mill, Temper Soft, Thickness Tolerance +/- 0.001 In., Width Tolerance +/- 0.020 In., Length Tolerance +/- 0.032 In.

Reviews