Telephone Cord Line Ivory

VALUE BRAND| Zoro #: G0525131| Mfr #: 6C078

$4.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0525131 Mfr #: 6C078
Jacket Type: PVCItem: Telephone Cord
Cord Length: 25 ft.Number of Positions: 6
Cord Type: LineCable Type: Flat
Number of Conductors: 4Gauge: 26
Connector Type: 6P4CColor: Ivory
Country of Origin (subject to change): China

Product Description

Modular Line Phone Replacement Cord, Cable Type Flat, Ivory, 25 Feet Cord Length, 26 Gauge, 4 Conductors, Straight

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.