Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

4" MNPT Red Brass Cored Plug

VALUE BRAND| Zoro #: G0464615| Mfr #: 1VFV1

$56.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Class 125
Basic Fitting Material: Metal
Max. Pressure: 125 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0464615 Mfr #: 1VFV1
Fitting Schedule/Class: Class 125Basic Fitting Material: Metal
Max. Pressure: 125 psiFitting Connection Type: MNPT
Specific Fitting Shape: Cored PlugPipe Size (Fittings): 4"
Pipe Fitting Material: Red BrassBasic Fitting Shape: Plug
Item: Cored PlugTemp. Range: -20 Degrees to 400 Degrees F
Standards: ASTM B584, ASME B16.15, ANSI B1.20.1Country of Origin (subject to change): China

Description

Cored Plug, Pipe Fitting Material Red Brass, Fitting Schedule/Class Class 125, Pipe Size (Fittings) 4 In., Fitting Connection Type MNPT, Standards ASTM B584, ASME B16.15, ANSI B1.20.1, Max. Pressure 125 psi, Temp. Range -20 Degrees to 400 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews